APEM APEM Push Button Switch, Momentary, Panel Mount, SPST, IAR3F1300

Sebelum PPN:
Rp739.900
Spesifikasi
Button ColorGreen
Button ShapeRound
Contact ConfigurationSPST
Contact MaterialSilver
Cutout Diameter (mm)Panel: 16.2
Model Number(Manufacturer model number) IAR3F1300
Protection ClassIP65,IP67
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage24Vdc
Surface Mount DevicePanel mount
Type of OperationMomentary
contact Current Rating (A)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IP67.APEM Sealed Push Button Switches.APEM sealed push buttons have a soft feel membrane actuator that is depressed when the switch is actuated. These push button switches are protected against dust, sand, water and other contaminants. .Features & Benefits.Frost, Sand and Hydrocarbon ResistantTactile FeedbackIP67Front PanelSoft Feel Membrane Actuator.Applications:.Off-Road VehiclesAgricultural MachineryMachinery ToolsFood Processing MachineryMedical Instrumentation
Feature
Specification
No illumination

Ulasan Produk

Tidak ada ulasan