APEM APEM Push Button Switch, Momentary, Panel Mount, SPST, IRR3S422LOS

Sebelum PPN:
Rp1.899.900
Spesifikasi
Button ColorBlack
Button Shapedome
Contact ConfigurationSPST
Contact MaterialGold-plated silver
Contact Rated Current (mA)200@48Vdc
Cutout Diameter (mm)Panel: 14.8
Illuminated colorRed
Model Number(Manufacturer model number) IRR3S422LOS
Protection ClassIP67
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage250Vac
Surface Mount DevicePanel mount
Type of OperationMomentary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Illuminated momentary push button switches, 16mm, IP67, IRR Series. Red, yellow and green LEDs: forward current 20mA, maximum forward voltage 2.3V; blue LEDs: forward current 20mA, maximum forward voltage 3.8V; white LEDs: forward current 20mA, maximum forward voltage 4.25V
Feature
Specification
With illumination

Ulasan Produk

Tidak ada ulasan