APEM APEM Push Button Switch, Momentary, Panel Mount, SPST, ISR3SAD600

Sebelum PPN:
Rp469.900
Spesifikasi
Button ColorRed
Button Shapedome
Contact ConfigurationSPST
Contact MaterialGold-plated silver
Contact Rated Current (mA)400@32Vac
Cutout Diameter (mm)Panel: 13.6
Model Number(Manufacturer model number) ISR3SAD600
Protection ClassIP67
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage32Vac
SeriesISSeries
Surface Mount DevicePanel mount
Type of OperationMomentary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC512-4 - IEC-512-6. Momentary push button switch IP67 series IP-plug terminal, Φ12mm bushing. Small depth behind panel Small and lightweight plastic button and case Excellent tactile feedback
Feature
Specification
No illumination

Ulasan Produk

Tidak ada ulasan