TAKEX (Takenaka Engineering) Pushbutton Switch

Sebelum PPN:
Rp949.900
Spesifikasi
Contact CapacityDC24V
Installation LocationIndoor
Mass (g)63
MountingSuitable for 1 switch box
Operating Temperature Range (°C)-10~50
Outer dimensions, Width W x Height H x Depth D (mm)70x120x7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The button part is plain.
It can be used for various purposes, such as "call" and "stop."
A transparent protective sticker is included to prevent the label text on the button from fading.
Pressing the button will output a C contact.
Compatible with single switch box

Ulasan Produk

Tidak ada ulasan