Sifam Tinsley Current transformer 5:1 DIN rail

Sebelum PPN:
Rp7.399.900
Spesifikasi
AS ONE Part Number65-7290-95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Theta Hz Programmable Current Transducer
Sifam Tinsley Theta Hz programmable transducers are used for frequency measurements. The output signal is proportional to the measured frequency and is independent of DC current or DC voltage loading.
Features and Benefits Field programmable inputs Field selectable outputs: DC current or DC voltage output Response time: 400 m/sec Accuracy class 0.2 (IEC / EN60688)
7-segment LCD display
RS485 (ModBus) communication
Feature
Specification
*Turns ratio: 5:1*Power supply voltage: 24 -> 60 V ac/dc, 60 -> 300 V ac/dc*Output current: 4 -> 20 mA*Overall height: 65.5mm*Overall width: 43.75mm*Overall depth: 106.5mm*Operating temperature Min: 0°C*Operating temperature Max: +45°C*Mounting type: DIN rail*Code number: 136-5727

Ulasan Produk

Tidak ada ulasan