WERMA Indicator light with buzzer

Sebelum PPN:
Rp7.299.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Werma Signal Technik Mini Sounder or Continuous Pulse is a quick and easy way to create optimal signal solutions. The sounder housing is gray and the material used is PC/ABS. It is RoHS compliant (as of October 2022) and has an IP66 protection rating. Operating temperature range: -30 → +60 °C Push-in Terminal Connection Protection class 2 Flashing frequency: 1 Hz
Feature
Specification
*Power supply voltage: 24 V dc*Light color: Yellow*Installation method: Base installation*Current type: AC, DC*Series: EvoSIGNAL Mini*Bulb type: LED light*Maximum decibels: 95dB*Code number: 197-4263

Ulasan Produk

Tidak ada ulasan