SAMTEC Coaxial Connector Plug Cable Mount

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number65-7634-05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec offers 2.92mm precision RF cable connectors with bayonet, threaded and push-on coupling features to accommodate a variety of industry standard cables. These high frequency cable connectors are manufactured with a precision tolerance interface for excellent repeatability and high mechanical stability.
Feature
Specification
*Male/female: Male*Mounting type: Cable mount*Impedance: 50Ω*Connection method: Clamp*Connection direction: Straight*Bulkhead: None*Surface treatment: Body: Gold*Series: PRF92*Code number: 225-6245

Ulasan Produk

Tidak ada ulasan