SAMTEC Coaxial Connector Jack PCB Mount MCX Connector

Sebelum PPN:
Rp259.900
Spesifikasi
AS ONE Part Number65-7562-32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1Samtec MCX series is a 50 Ohm impedance minijack. Performance: up to 6 GHz Non-magnetic options available for medical and aerospace applications Mixed technology terminations
Feature
Specification
*Male/Female: Female*Mounting Type: Through Hole*Impedance: 50Ω*Connection Method: Through Hole*Connection Direction: Straight*Operating Frequency: 50Hz*Series: MCX*Code Number: 200-0361

Ulasan Produk

Tidak ada ulasan