SAMTEC Coaxial Connector Jack PCB Mount

Sebelum PPN:
Rp999.900
Spesifikasi
AS ONE Part Number65-7627-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec coaxial connectors offer high performance, rugged contacts. Performance: up to 5.31 GHz / 10.7 Gbps @ 152.00 mm High performance, durable contacts 5.00 mm ( .1969 inch) pitch Optional threaded inserts
Feature
Specification
*Male/Female: Female*Mounting Type: Through Hole*Connection Method: Solder*Connection Direction: Right Angle*Bulkhead: None*Surface Treatment: Body: Gold*Polarity: Reverse*Series: GRF1*Code Number: 208-1529

Ulasan Produk

Tidak ada ulasan