HUBER & SUHNER Coaxial Connector Jack Cable Mount

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number65-7576-04

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Huber & Suhner coaxial connectors have an impedance of 50 Ohms. They are electrical cables that consist of a tubular insulating layer surrounding an inner conductor, which is surrounded by a tubular conductive shield. The interface frequency is 7.5 GHz and the body is made of brass. The coaxial cable is durable, easy to install and designed to transmit signals over long distances. Impedance: 50 Ohms Maximum Interface Frequency 7.5 GHz Frequency Range: DC → 2.5 GHz 2.5 → 3 GHz Return Loss: 30 dB: 28 dB Intermodulation: Static -155 dBc (2 x 43 dBm carrier) Center Contact Connected Outer Contact Clamp Included Weight: 0.193 kg Operating Temperature
Feature
Specification
*Male/female: female*Mounting type: cable mount*Impedance: 50Ω*Connection method: clamp*Connection direction: straight*Compatible cable: coaxial*Bulkhead: none*Surface treatment: body: brass*Polarity: normal*Series: 21_716-50-23-44/033_-E*Code number: 205-9063

Ulasan Produk

Tidak ada ulasan