RECOM Built-in switching power supply 48V dc 2.09A 100W

Sebelum PPN:
Rp7.799.900
Spesifikasi
AS ONE Part Number65-7228-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EN-55011, EN-55022, ES-60601, IEC/EN-60601
CE, FC, cULus, UL, 2MOPP
100W Switch Mode Medical Enclosed Power Supply - RACM100 Series
The Recom RACM100 series is a medical grade power supply with 2 x MOPP safety certification. These enclosed AC-DC converters are housed in a small 3 x 2 inch package, making them ideal for applications where space is an issue. The RACM100 enclosed power supplies have a universal input voltage of 85 to 264 V ac, and 4 kV ac isolation, so no minimum load is required. This AC-DC converter has a fully protected output voltage. The RACM100 series enclosed power supplies have a BF rated output with less than 100 μA leakage current and a built-in Class B EMI filter. These single output AC-DC converters are certified to the medical safety standard IEC/ES/EN-60601-1 (3rd Edition).
2MOPP / 250 V ac Ideal for embedded class II applications Wide input voltage: 85-264 V ac Low leakage current: < 75 μA Operating altitude: 5000 m Active power factor correction
Feature
Specification
*Output voltage: 48V dc*Output current: 2.09A*Rated power: 100W*Number of outputs: 1*Input voltage: 85 -> 264V ac*Mounting type: chassis mount*Package type: with cover*Length: 91.4mm*Width: 62mm*Depth: 39.2mm*Weight: 210g*Medical standard certification: Yes*Minimum temperature: -25°C*Code number: 877-1814

Ulasan Produk

Tidak ada ulasan