XP POWER Embedded switching power supply 48V dc 13.55 A 15 A 650W

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-7222-90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PBR 650 series AC/DC switching power supplies deliver 600 Watts of continuous power in a package that is only 4 x 8 x 2.58 inches. They are designed for medical applications requiring BF rated isolation up to 5,000m operating altitude. Medical Safety Certified (BF) 4 x 8 inch package 5V Standby and 12V Fan Power AC OK, Inhibit & Remote Sense Class B Conducted and Radiated Emissions 3 Year Warranty
Feature
Specification
*Output voltage: 48V dc*Output current: 13.55 A, 15 A*Rated power: 650W*Number of outputs: 1*Input voltage: 80 -> 264V ac*Mounting type: chassis mount*Length: 203.2mm*Width: 101.6mm*Depth: 65.5mm*Weight: 2kg*Efficiency: 90%*Medical certification: Yes*Minimum temperature: -10°C*Code number: 185-6067

Ulasan Produk

Tidak ada ulasan