WERMA Signal Light EvoSIGNAL Midi Series

Sebelum PPN:
Rp7.099.900
Spesifikasi
AS ONE Part Number65-7322-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Werma Signal Technik Mini Sounder or Continuous Pulse is a quick and easy way to create optimal signal solutions. The material used for the housing is PC/ABS. RoHS compliant (as of October 2022). Operating temperature range: -30 → +60 °C Push-in Terminal Connection Type 12 UL Rated
Feature
Specification
*Power supply voltage: 12 V, 24 V*Light color: Blue*Installation method: Base mounting*Bulb type: LED light*Base diameter: 85 mm*Series: EvoSIGNAL Midi*Height: 130 mm*Code number: 197-4215

Ulasan Produk

Tidak ada ulasan