FUJITSU Automotive Relay 12V dc SPST PCB Mount Type

Sebelum PPN:
Rp139.900
Spesifikasi
AS ONE Part Number65-8059-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fujitsu FBR53 series
The FBR53 series automotive power relays feature a high current contact capacity of 30A.
Contact Rating: 25 A @ 14 V ac (resistance) Minimum Electrical Life: 100 x 10 3 times Operating Temperature Range: -40 to +125°C (no frost)
Feature
Specification
*Coil voltage: 12V dc*Coil power: 860mW*Coil resistance: 167Ω*Contact configuration: SPST*Number of poles: 1*Switching current: 40A*Mounting type: PCB mount*Terminal type: PCB pin*Length: 15.7mm*Code number: 790-3388

Ulasan Produk

Tidak ada ulasan