Banner Photoelectric sensor detection range 2 mm → 30 mm

Sebelum PPN:
Rp8.699.900
Spesifikasi
AS ONE Part Number65-7342-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Photoelectric sensors, also known as photoelectric sensors, are used to detect the presence or absence of items or equipment or changes in the condition of a surface. When the emitted light is blocked or reflected by an object, the change in the light pattern is measured by a receiver to identify the object or surface of interest. Photoelectric sensors are very common in industrial manufacturing fields such as material handling, packaging, food and beverage, and medical. Depending on the style you choose, they can be used with or without a reflector, freestanding, long range, heavy duty, or compact. They are available in a variety of housing and mounting options to meet the requirements of each application. They can perform a variety of tasks, and some can even be used in harsh environments. Install in the smallest amount of space Red laser models emit a bright, highly accurate laser light for optimal detection of small parts High switching frequency allows detection even in the fastest processes Easy to operate using electronic push buttons or remote input for reliable and accurate detection Red laser, red LED, and blue LED versions for challenging applications
Feature
Specification
*Detection range: 2 mm -> 30 mm*Output type: PNP*Electrical connection: 4-wire cable: 2 m*Maximum DC voltage: 30V*Connection method: cable*Light source: Red LED*IP protection rating: IP67*Current Max: 20 mA*Response time: 500 μs*Series: VS8*Code number: 191-5205

Ulasan Produk

Tidak ada ulasan