BAUMER Photoelectric sensor block type detection range 500 mm

Sebelum PPN:
Rp149.999.900
Spesifikasi
AS ONE Part Number65-7286-04

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baumer's 500mm laser distance measurement OADM distance sensor features a built-in microcontroller for precise output. Intelligent internal signal analysis allows the sensor to be positioned precisely with a small visible laser spot, regardless of color or surface type. It has an analog PNP output with a 5-pin M12 connector. Operating temperature: 0 → +50°C Protection class IP 67
Feature
Specification
*Sensor style: Block type*Detection type: Distance*Detection range: 500 mm*Output type: Analog PNP*Electrical connection: M12 8-pin connector*Series: OADM 20I*Code number: 210-7840

Ulasan Produk

Tidak ada ulasan