BAUMER Photoelectric sensor block type detection range 300 mm

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number65-7323-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baumer's light barriers feature a background position side of 30 → 300 mm and use pulsed pinpoint LEDs. They have push-pull output with teach-in IO-Link. They are equipped with a 4-pin connector M8 and are also protected against short circuits and reverse polarity. Operating temperature range: -25 → +60°C Protection class IP 67
Feature
Specification
*Sensor style: Block type*Detection type: Light barrier*Detection range: 300 mm*Output type: Push/pull*Electrical connection: M8 4-pin connector*Series: O300.SP*Code number: 210-0710

Ulasan Produk

Tidak ada ulasan