BAUMER Photoelectric sensor block type IO-Link detection range 30 mm, → 120 mm

Sebelum PPN:
Rp17.999.900
Spesifikasi
AS ONE Part Number65-7308-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baumer SmartReflect light Background position 30 - 120mm, scan range 90% - 85% Light source: red pulsed laser diode Output push-pull Teach-in IO-Link M8, 4-pin connector -10 → 60°C
Feature
Specification
*Sensor style: Block type*Detection type: Light barrier*Detection range: 30 mm, -> 120 mm*Output type: Push/pull*Electrical connection: M8 4-pin connector*Communication protocol: IO-LINK*Connection method: M8 connector*IP protection rating: IP67*Max current: 100 mA*Response time: <1.5 ms*Material: Plastic*Representative standards: CE, cULus*Code number: 187-1804

Ulasan Produk

Tidak ada ulasan