BAUMER Photoelectric sensor block type IO-Link detection range 20 mm → 120 mm

Sebelum PPN:
Rp19.999.900
Spesifikasi
AS ONE Part Number65-7325-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baumer's miniature diffuse sensor with background suppression uses a pulsed pinpoint LED with a detection range of 3 → 132 mm. Connector M8 with push-pull output and teach-in IO-Link, sleeves are smoothly mechanically attached. With 4-pin 200 mm fly lead. Operating temperature: -20 → +50 °C Protection class IP 67
Feature
Specification
*Sensor style: Block type*Detection type: Background suppression*Detection range: 20 mm -> 120 mm*Output type: Push/pull*Electrical connection: M8 4-pin connector*Communication protocol: IO-LINK*Connection method: M8 connector*Light source: Laser light*IP protection rating: IP67*Current Max: 50 mA*Interface: IO-Link*Series: O200.GL*Code number: 210-0700

Ulasan Produk

Tidak ada ulasan