BAUMER Distance sensor block type detection range 150 mm → 1.5 m

Sebelum PPN:
Rp139.999.900
Spesifikasi
AS ONE Part Number65-7308-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baumer High Precision Laser Distance Measurement distance: 150 → 1500 mm Light source: Red pulsed laser diode Output: Analog and RS 485 Live monitor capability Touch display with RS485 Configurable switching output Selectable filter and trigger modes Repeatability down to 3 mm M12 (8 pin) connector -10 → 50°C
Feature
Specification
*Sensor style: Block type*Detection type: Distance*Detection range: 150 mm -> 1.5 m*Output type: Analog*Electrical connection: M12 8-pin connector*Maximum DC voltage: 28V*Connection method: M12 connector*IP protection rating: IP67*Max current: 100 mA*Response time: 800 μs*Material: Aluminum*Representative standards: CE, cULus, EAC*Code number: 187-1820

Ulasan Produk

Tidak ada ulasan