SAMTEC PCB connection socket, 26 poles, 0.8mm, 2 rows, surface mount, 1 set, 500 pieces

Sebelum PPN:
Rp129.999.900
Spesifikasi
AS ONE Part Number65-7606-36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec ERF8 Series 0.8 mm Heavy Duty Hiking Speed Sockets are 13 positions per row, 5 lead style. 0.000762 mm selective gold plated contacts with matte tin plated tails. Dual row ESD latch Polyimide film pick and place pads Tape and reel packaging
Feature
Specification
*Quantity: 1 reel (500 pieces)*Number of poles: 26*Number of rows: 2*Pitch: 0.8mm*Type: High speed socket strip*Mounting type: Surface mount*Connection direction: Straight*Connection method: Solder*Series: ERF8*Series number: ERF8-013-05.0- S-DV-LK-TR*Code number: 227-1159

Ulasan Produk

Tidak ada ulasan