FUJITSU Relay 6V dc SPNO PCB Mount Type

Sebelum PPN:
Rp64.900
Spesifikasi
AS ONE Part Number65-8078-05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High density mounting 26% space saving compared to FTR-H1 type High insulation Insulation distance: Minimum 6 mm between coil and contact Dielectric strength: 4KV Surge strength: 10KV Cadmium-free eco-program contacts Flux-resistant relay, RT II
Feature
Specification
*Coil voltage: 6V dc*Contact configuration: SPNO*Mounting type: PCB mount*Switching current: 10A*Number of poles: 1*Terminal type: PCB pin*Coil resistance: 68 O*Coil power: 530mW*Maximum switching voltage AC: 400V ac*Maximum switching current AC: 10 A*Maximum switching current DC: 10 A*Maximum switching voltage DC: 300V dc*Length: 24mm*Series: FTR-H2*Maximum switching power AC: 2.5 kVA*Code number: 195-8213

Ulasan Produk

Tidak ada ulasan