FUJITSU Relay 12V dc 2c contact PCB mounting type

Sebelum PPN:
Rp129.900
Spesifikasi
AS ONE Part Number65-8068-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Relays certified with 6 standards including UL, CSA, and VDE FTR-F1 series 2-pole 5A low-profile relay for power use Plastic sealed type with excellent environmental resistance Reinforced insulation structure with coil-contact insulation distance of 8mm or more High insulation withstand voltage of 5kVAC and surge resistance of 10kV
Feature
Specification
*Coil voltage: 12V dc*Contact configuration: DPDT*Mounting type: PCB mount*Terminal type: Through hole*Coil resistance: 270 Ω*Length: 29mm*Height: 16.5mm*Maximum switching power DC: 120 W*Code number: 371-6461

Ulasan Produk

Tidak ada ulasan