SAMTEC Ribbon Cable

Sebelum PPN:
Rp359.900
Spesifikasi
AS ONE Part Number65-7443-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec TCSD Series Cable is a 4" Tiger Eye IDC ribbon socket cable. Insulation is black glass filled polyester. Contact points are constructed of Beryllium Copper. Current rating: 2.8 A/pin. Operating temperature range: -40°C → +105°C.
Feature
Specification
*Termination: Pre-terminated*CN1: TCSD IDC*Connector A Gender: Female*CN2: TCSD IDC*Connector B Gender: Female*AWG Size: 28 AWG*Series: TCSD*Length: 3.175mm*Representative Standard: RoHS Compliant (as of October 2022)*Code Number: 198-2641

Ulasan Produk

Tidak ada ulasan