SAMTEC Pin header 2.54mm 1 row

Sebelum PPN:
Rp19.900 - Rp189.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1The Samtec TSW Series is a through-hole 0.025" square post terminal strip with single, dual and triple row options, straight or right angle pins, and a variety of post heights and body positions. This is an Extended Life Product. Passes 10 year mixed gas (MFG) testing and achieves high mating cycles (250 to 2,500). Samtec Terminal Strips offer the industry's largest selection of standard pin counts, terminal lengths and options. Pitch: 0.100" (2.54 mm) Contact System: 0.025" (0.635 mm) square post Orientation: Vertical, Right Angle Termination: Through Hole
Feature
Specification
*Series: TSW*Pitch: 2.54mm*Number of rows: 1*Connection direction: Right angle*Shrouded/Unshrouded: Unshrouded*Code number: 199-9938

Ulasan Produk

Tidak ada ulasan