XP POWER Switching Power Supply 24V dc 3.33A 80W

Sebelum PPN:
Rp4.499.900
Spesifikasi
AS ONE Part Number65-7221-52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EN55022/32 Level B Conducted and Radiated Emissions, EN61000-4, EN61000-3, EN60950-1, UL60950-1, CSA22.2 No
234 (cUL compliant)
XP Power - ECE80 Series
The ECE80 is a compact, enclosed AC-DC power supply module series. The ultra-high power density ECE80 series is available in board mount and chassis mount versions. The ECE80 series is an environmentally friendly power supply module with high active mode efficiency and low no-load power consumption.
Features and Benefits Ultra-compact size Single output: 12 to 48 V Enclosed Peak load handling Green power High active mode efficiency Low no-load power consumption
Feature
Specification
*Output voltage: 24V dc*Output current: 3.33A*Rated power: 80W*Number of outputs: 1*Input voltage: 85 -> 264V ac*Mounting type: PCB mount*Package type: sealed*Length: 91.4mm*Width: 45.7mm*Depth: 28mm*Weight: 260g*Efficiency: 87%*Maximum temperature: +70°C*Minimum temperature: -40°C*Code number: 126-2021

Ulasan Produk

Tidak ada ulasan