RED LION Counter LED 25kHz 8 Panel Mount PAXL Series (Counter Indikator)

Sebelum PPN:
Rp18.999.900
Spesifikasi
AS ONE Part Number65-7339-71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
8-Digit Counter 1/8 DIN (96 x 97 mm) 8-digit, 0.4 inch (10.1 mm) red LED display Accepts input count rates up to 25 KHz Bidirectional counting Remote reset function Display store Count inhibit Configurable scale factor Enclosed front bezel
Feature
Specification
* Supply voltage: 85 250 V ac* Counting mode: seconds* Display type: LED* Input method: voltage* Connection type: cage clamp* Reset method: remote* Number of display digits: 8* Mounting type: panel mounting* Counting direction: bidirectional* Character height dimension: 14.2 mm* Maximum counting frequency: 25kHz* Display range: -99999 999999* Width: 92mm* Code number: 195-9182

Ulasan Produk

Tidak ada ulasan