RED LION Enclosure for 1/8 DIN units (Boks Panel Meter)
#Grup produk P116373913
Spesifikasi
| AS ONE Part Number | 65-7325-50 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Accessories for PAX Series Meters
Accessories for use with PAX series meters.
Label Kits A unique way to identify the display in any of 189 engineering units. The label illuminates from inside the meter, protected from washdown and dirty environments. Simply select the appropriate label from the kit and apply it to the plastic frame. - RS Part Numbers: 905-5664 905-5664 for PAX meters - RS Part Numbers: 905-5327 905-5327 for PAX Lite meters 1/8 DIN Enclosures Designed for applications where the equipment enclosure requires waterproofing. The ENC5B ( 905-5539 905-5539 ) is available as a freestanding or fixed securely to a mounting surface. - Rugged polycarbonate construction - Fully sealed to NEMA 4X / IP65 rating for washdown - Easy installation options USB Programming Option Card The plug-in card (905-5703) connects to the PAX unit's main circuit board and interfaces with Crimson® programming software to configure the PAX meter from a PC. - USB Virtual Communications Port - Baud Rate: 300-19.2K
Accessories for use with PAX series meters.
Label Kits A unique way to identify the display in any of 189 engineering units. The label illuminates from inside the meter, protected from washdown and dirty environments. Simply select the appropriate label from the kit and apply it to the plastic frame. - RS Part Numbers: 905-5664 905-5664 for PAX meters - RS Part Numbers: 905-5327 905-5327 for PAX Lite meters 1/8 DIN Enclosures Designed for applications where the equipment enclosure requires waterproofing. The ENC5B ( 905-5539 905-5539 ) is available as a freestanding or fixed securely to a mounting surface. - Rugged polycarbonate construction - Fully sealed to NEMA 4X / IP65 rating for washdown - Easy installation options USB Programming Option Card The plug-in card (905-5703) connects to the PAX unit's main circuit board and interfaces with Crimson® programming software to configure the PAX meter from a PC. - USB Virtual Communications Port - Baud Rate: 300-19.2K
Feature
Specification*Accessory type: Enclosure *Compatible products: 1/8 DIN unit *Code number: 905-5539
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/pdP116373913-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
