LEDIL LED Lens Silicone Resin Clear Bullet Shape 1 Set 18 Pieces

Sebelum PPN:
Rp25.999.900
Spesifikasi
AS ONE Part Number65-7259-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ledil decorative LED lens has a wide beam angle of 25°. Made of silicone. Assembled with a mounting adapter. Clear appearance is available. RoHS compliant (as of October 2022). Diameter is 69 mm.
Feature
Specification
*Quantity: 1 tray (18 pieces)*Series: SAKURA-70*Lens shape: bullet type*Number of LEDs per lens: 1*Lens color: clear*Lens material: silicone resin*View angle: 25°*Code number: 201-7714

Ulasan Produk

Tidak ada ulasan