NORCOMP D-sub connector 9 poles male panel mount

Sebelum PPN:
Rp159.900
Spesifikasi
AS ONE Part Number65-7508-43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Norcomp vertical low profile D-Sub contacts use a low profile off the board and are available in plugs and receptacles. The contact type is male and has a contact current of 3 amps. They are nickel plated and have 9 pins. Operating temperature is -55 to +85°C.
Feature
Specification
*Number of poles: 9*Male/female: Male*Connection direction: Vertical*Mounting type: Panel mount*Pitch: 2.75mm*Mounting hardware: Board lock*Series: 191*Code number: 205-4736

Ulasan Produk

Tidak ada ulasan