NORCOMP D-sub connector 44 poles female panel mount

Sebelum PPN:
Rp339.900
Spesifikasi
AS ONE Part Number65-7506-78

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Norcomp High Density Right Angle D-Sub Connectors are designed with high density to maximize board space. Contact type is female and nickel plated. Termination uses DIP solder type. Plug shell has indent to provide grouping. Available in three mounting options. Operating temperature is -55 to +105°C.
Feature
Specification
*Number of poles: 44*Male/female: Female*Connection direction: Right angle*Mounting type: Panel mount*Pitch: 2.28mm*Mounting hardware: Board lock*Series: 181*Code number: 205-4726

Ulasan Produk

Tidak ada ulasan