FCT - A MOLEX COMPANY D-sub Connector 1 Power, 10 Signal Pole Male PCB Mount

Sebelum PPN:
Rp839.900
Spesifikasi
AS ONE Part Number65-7588-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panel mounting dimensions are the same as standard D connector shell sizes. No PCB coaxial inserts will fit.
90° Plug/Socket Shell
Feature
Specification
*Number of poles: 1 (power), 10 (signal)*Male/female: Male*Connection direction: Right angle*Mounting type: PCB mount*Termination method: Through hole*Rated current: 5A*Housing material: Steel*Length: 53mm*Surface treatment: Contacts: Gold over nickel*Operating temperature Min: -55°C*Code number: 485-057

Ulasan Produk

Tidak ada ulasan