XP POWER AC/DC Converters 24V dc 4.17A 6.25A 150W

Sebelum PPN:
Rp3.699.900
Spesifikasi
AS ONE Part Number65-7222-76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EPL150 series maximizes efficiency and minimizes no-load power consumption across the entire load range. This minimizes heat dissipation, lowers operational costs, and helps comply with the latest environmental goals and regulations. The EPL150 provides up to 100W when convection cooled, or up to 150W when forced cooling with only 10 CFM. A 12V 0.5A fan power supply is included to support forced cooling applications. This versatile product can be used in a wide range of ITE and industrial applications due to its small footprint, low profile, low noise, and comprehensive safety agency approvals. Convection Cooled: 103W / Forced Cooled: 150W (nominal) 2 x 4 inch footprint Low 0.99 inch profile Class I and Class II operation 12V fan output High efficiency up to 95% High power density No-load input power: <0.5W 3-year warranty
Feature
Specification
*Output voltage: 24V dc*Output current: 4.17 A, 6.25 A*Rated power: 150W*Number of outputs: 1*Input voltage: 80 -> 264V ac*Mounting type: chassis mount*Package type: open frame*Length: 101.6mm*Width: 50.8mm*Depth: 21mm*Weight: 195g*Efficiency: 93%*Maximum temperature: 70°C*Minimum temperature: -20°C*Code number: 172-0808

Ulasan Produk

Tidak ada ulasan