XP POWER AC/DC Converters 24V dc 10.4A 20.8A 500W

Sebelum PPN:
Rp8.699.900
Spesifikasi
AS ONE Part Number65-7222-87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The GCU500 is housed in a 3.3 x 6.5 x 1.55 inch package and has low earth leakage current, making it suitable for a wide range of 1U and other industrial, IT and medical applications. The series is available in 12 to 48 V dc, dual-fused single output versions. With efficiency up to 93%, waste heat is minimal. The GCU500 provides up to 500 W of power across an operating temperature range of -40 to +70°C and supports remote on/off control and power fail signaling. Standby and fan power is 5 V. Rating: 256 W (convection) / 500 W (forced cooling) 5 V standby output Universal input: 80-264 V ac Operating temperature: -40 to +70°C Power fail and remote on/off 3-year warranty
Feature
Specification
*Output voltage: 24V dc*Output current: 10.4 A, 20.8 A*Rated power: 500W*Number of outputs: 1*Input voltage: 80 -> 264V ac*Mounting type: chassis mount*Package type: U bracket*Length: 165.1mm*Width: 83.8mm*Depth: 39.4mm*Weight: 612g*Efficiency: 92%*Medical certification: Yes*Minimum temperature: -40°C*Code number: 172-0765

Ulasan Produk

Tidak ada ulasan