Nidek Components (formerly Nidec Copal Electronics) Trimmer potentiometer, single turn type, top adjustment

Sebelum PPN:
Rp13.900 - Rp16.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RoHS compliant
Feature
Specification
*Type: Potentiometer (semi-fixed trimmer type)*Resistance value: 20kΩ*Rotation angle: 260°*Temperature coefficient: ±100ppm/°C*Tolerance: ±10%*Rated power: 500mW*Resistance element: Cermet*Adjustment direction: Top*Mounting: PCB*Terminal shape: Through hole*Length (vertical dimension) or diameter: 7.0mm*Width (horizontal dimension): 7.0mm*Height or depth: 5.8mm*Series name: FT-63*RoHS: As of 2016/03/29

Ulasan Produk

Tidak ada ulasan