RECOM Evaluation Board Accessories for RPX-2.5 Buck Regulator Module

Sebelum PPN:
Rp3.599.900
Spesifikasi
AS ONE Part Number65-7220-28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RPX-2.5-EVM-1 generates a selectable constant output voltage of 1.8V, 3.3V, or 5V from a DC input of 4.5 → 28V (6V → 28V for 5V output). It has a maximum continuous output current of 2.5A. Allows easy evaluation of all the features of the RPX-2.5 including output voltage selection, control and output sense. Also allows easy evaluation of operation under overload or overtemperature conditions prior to design. Evaluation platform for the RPX-2.5 buck regulator module. Includes thermal design considerations. Easily evaluate output voltage selection, control and sense features.
Feature
Specification
*Accessory type: Evaluation module*Compatible products: RPX-2.5 Buck regulator module*Supply voltage: 4.5 -> 28V dc*Code number: 193-1550

Ulasan Produk

Tidak ada ulasan