EAO Emergency button 84 series

Sebelum PPN:
Rp3.499.900
Spesifikasi
AS ONE Part Number65-7844-90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The compact 22.5 mm Series 84 is particularly suitable for: Recessed designs Protruding designs PCB mounting Due to its extremely shallow mounting depth, the series is ideal for installation in flat and narrow enclosures. Series 84 offers optional HALO lighting, attractive combination options and a wide variety of designs to match your PCB interface. EAO Series 84 is particularly suitable for applications in the following sectors: Public transport Machinery and automation Construction machinery and special purpose vehicles Lifting/moving Panel manufacturing Pharmaceutical technology Laboratory equipment and measuring instruments
Feature
Specification
*Series: 84*Bezel material: Plastic*Cutout diameter: 22.3mm*Push button shape: Round*Contact configuration: NC*Illumination: Yes*Mounting type: Panel mount*IP protection rating: IP65*Circuit: 2P*Push button actuation: Rotation release*Push button material: Plastic*Code number: 176-0181

Ulasan Produk

Tidak ada ulasan