RECOM Built-in switching power supply 5V dc 600mA 3W

Sebelum PPN:
Rp389.900
Spesifikasi
AS ONE Part Number65-7224-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a compact 1in2 footprint, the RAC03-K series modules provide 2 Watts output power at -40 - 60°C and 2 Watts at 80°C. Despite such high power density and small footprint, the RAC03-K series is a perfect solution for worldwide applications in automation, industry 4.0, IoT, home and home automation. With an input voltage range of 85-264 V ac, it is the most versatile power module on the market. 8in2 footprint for the smallest 3 watt module Optimized standby mode No-load power consumption < 150 mW Operating temperature range: -40 → +80°C
Feature
Specification
*Output voltage: 5V dc*Output current: 600mA*Rated power: 3W*Number of outputs: 1*Input voltage: 85 -> 264V ac*Mounting type: PCB mount*Length: 28.5mm*Width: 23.5mm*Depth: 17.9mm*Weight: 20g*Efficiency: 74 (Typ.)%*Maximum temperature: +80°C*Minimum temperature: -40°C*Code number: 190-7734

Ulasan Produk

Tidak ada ulasan