RECOM Isolated DC-DC converter Vout: 5V dc 4.5 → 5.5 V dc 1W 1 set 25 pieces

Sebelum PPN:
Rp2.699.900
Spesifikasi
AS ONE Part Number65-7223-25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RFMM DC/DC converters are typically used in cost-sensitive general purpose power interruption and voltage matching applications. Despite their low cost, they are fully specified converters with 4kVdc isolation, guaranteed to operate over the industrial operating temperature range (-40°C to +85°C) without derating and UL/EN certification. Low cost 1W converter Industry standard pinout SIP7 package 4kVdc isolation Maximum efficiency: 80% Wide operating temperature range: -40°C to +85°C UL 60950-1, CAN/CSA C22.2 No
60950-1 Certification
Feature
Specification
*Quantity: 1 tube (25 pieces)*Output voltage: 5V dc*Input voltage range: 4.5 -> 5.5 V dc*Nominal input voltage: 5 V dc*Isolation voltage: 4kV dc*Rated power: 1W*Output current: 200mA*Mounting type: Through hole*Number of outputs: 1*Efficiency: 80%*Package: SIP*Load regulation: ±15%*Width: 7.05mm*Code number: 185-5494

Ulasan Produk

Tidak ada ulasan