RECOM Isolated DC-DC converter Vout: ±5V dc 4.5 → 5.5 V dc 2W

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number65-7223-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The board mount REM2 series is a 2 W DC/DC converter in a compact SIP8 package, complementing the REM1 series. The REM2 has an enhanced 5.2 kV dc/1 min isolation and a working voltage of 5000 m. Available in single and dual outputs with up to 85% efficiency. Operating temperature range is -40 +80°C without derating, up to +95°C at 50% load. The REM2 is backed by a 5 year warranty. DC/DC Converter 250 V ac working voltage, 2MOPP @ 5000 m 5.2 kV dc/min isolation Single or dual output Operating temperature: -40 → +95°C
Feature
Specification
*Output voltage: ±5V dc*Input voltage range: 4.5-> 5.5 V dc*Nominal input voltage: 5 V dc*Isolation voltage: 5.2 kV dc*Rated power: 2W*Output current: ±200mA*Mounting type: Through hole*Number of outputs: 2*Medical certification: Yes*Package: SIP*Minimum temperature: -40°C*Width: 8mm*Code number: 185-5492

Ulasan Produk

Tidak ada ulasan