WERMA Signal Light MC55 Series

Sebelum PPN:
Rp4.999.900
Spesifikasi
AS ONE Part Number65-7320-65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Werma Signal Technik Mini Sounder or Continuous Pulse is a quick and easy way to create optimal signal solutions. The sounder housing is gray and the material used is PC/ABS. It is RoHS compliant (as of October 2022) and has an IP65 protection rating. Operating temperature: -20°C → +50°C Pull-out protection for strain relief Protection class 2
Feature
Specification
*Power supply voltage: 24 V*Light color: Clear*Installation method: Base mounting*Bulb type: LED light*Base diameter: 55 mm*Series: MC55*Height: 71 mm*Code number: 197-4293

Ulasan Produk

Tidak ada ulasan