WERMA Signal Light EvoSIGNAL Midi Series

Sebelum PPN:
Rp7.099.900
Spesifikasi
AS ONE Part Number65-7319-45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Werma Signal Technik Mini Sounder or Continuous Pulse is a quick and easy way to create optimal signal solutions. The material used for the housing is PC/ABS. RoHS compliant (as of October 2022). Operating temperature range: -30 → +60 °C Push-in Terminal Connection Type 12 UL Rated
Feature
Specification
*Power supply voltage: 12 V, 24 V*Light effect: flashing, steady*Light color: red*Installation method: base mounting*Bulb type: LED light*Current consumption: 175mA*Base diameter: 85mm*Body color: gray*Series: EvoSIGNAL Midi*Height: 130mm*IP protection rating: IP66*Representative standards: CE certification, cULus certification, EAC, UKCA, WEE*Code number: 197-4199

Ulasan Produk

Tidak ada ulasan