SPARKFUN Step-up/step-down DC/DC converter 12V/3A

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number67-0397-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an industrial grade step-up/step-down DC/DC converter that inputs DC 8V to 40V and outputs 12V/3A (max).
With its large heat sink and protection features, it can steadily power a load (such as a 12V router or Wi-Fi device) even during varying inputs (battery charging/discharging).
Feature
Specification
*Input voltage: 8 to 40VDC*Input current: 1 to 6.8A*Quiet current: 25mA*Efficiency: 85%*Output voltage accuracy: ±1%*Line regulation: ±0.2%*Ripple: 100mVp-p*Switching frequency: 160kHz

Ulasan Produk

Tidak ada ulasan