FESTO Photoelectric sensor block type detection range 1m

Sebelum PPN:
Rp7.199.900
Spesifikasi
AS ONE Part Number65-7340-92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Sood series block structure photoelectric sensors feature a retro-reflective sensing method. Maximum detection range is 1000 mm. Supports push-pull switching outputs such as PNP (light switching) and NPN (dark switching). Light type: Red LED Electrical connection: Cable UL certified
Feature
Specification
*Sensor style: Block type*Detection type: Retroreflective type*Detection range: 1 m*Output type: NPN/PNP*Electrical connection: Cable with plug*Series: SOOD*Code number: 203-1435

Ulasan Produk

Tidak ada ulasan