Banner Photoelectric sensor barrel type detection range 50 mm

Sebelum PPN:
Rp6.599.900
Spesifikasi
AS ONE Part Number65-7315-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Banner T18-2 Epoxy Encapsulated Right Angle Sensor is a chemically robust epoxy encapsulated plastic sensor for washdown applications common in the food and beverage industry. Will not wear out with repeated cleaning. Features a strong bright red emitter beam for easy alignment and setup. Features a highly visible output and dual function power/stability indicator. Wide operating temperature range -40 to +70°C (-40 to +158°F). Sensor style barrel Sensing range: 50 mm Output type: PNP Electrical connection cable Light source infrared Maximum current: 25 mA Response time: 2 ms
Feature
Specification
*Sensor Style: Barrel type *Detection Type: Background Suppression *Detection Range: 50 mm *Output Type: PNP *Electrical Connection: Cable *Series: T18-2 *Code Number: 229-6060

Ulasan Produk

Tidak ada ulasan