LEMO Circular connector, 4 poles, cable mount

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number65-7527-28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
S series straight socket with cable clamp, comes with male and female contacts for soldering. Designed to connect to plugs. Can also be used to make parallel connections. Comes with cable clamp pliers.
Feature
Specification
*Number of poles: 4*Mounting type: Cable mount*Plug/socket: Socket*Termination method: Solder*Contact gender: Female*Rated current: 7.0A*Shell size: 0*Connection direction: Straight*Series: 0S*Housing material: Brass*Operating temperature Min: -55°C*Code number: 173-2130

Ulasan Produk

Tidak ada ulasan