Binder Circular connector 3 poles M9 cable mount 1 box 100 pieces

Sebelum PPN:
Rp68.999.900
Spesifikasi
AS ONE Part Number65-7757-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It applies to cable plug/socket plugs (straight or 90°) or sockets (straight only). It can mate with gender-switched panel connectors or in an interchangeable manner, thus allowing in-line connections.
Feature
Specification
*Number of poles: 3*Mounting type: cable mount*Connector size: M9*Plug/socket: socket*Connection method: solder*IP protection rating: IP67*Rated current: 4.0A*Rated voltage: 125 V*Connection direction: straight*Series: 712*Housing material: polymer*Code number: 190-2450

Ulasan Produk

Tidak ada ulasan