FUJITSU Relay 12V dc 1c contact PCB mount type

Sebelum PPN:
Rp239.900
Spesifikasi
AS ONE Part Number65-8059-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL, CSA
FTR-K1 Series Power Relay Fujitsu FTR-H1 miniature power relay.
Gold-plated silver alloy contacts Contact rating: 16 A @ 250 V ac / 30 V dc
Feature
Specification
*Coil voltage: 12V dc*Contact configuration: SPDT*Mounting type: PCB mount*Switching current: 16A*Number of poles: 1*Terminal type: PCB pin*Coil resistance: 360 Ω*Coil power: 400mW*Maximum switching voltage AC: 440V ac*Maximum switching voltage DC: 300V dc*Length: 29mm*Withstand voltage between coil and contacts: 10kV*Maximum switching power AC: 4 kVA*Code number: 790-3335

Ulasan Produk

Tidak ada ulasan