SAMTEC Ribbon cable 30 cores

Sebelum PPN:
Rp299.900
Spesifikasi
AS ONE Part Number65-7444-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec FJH-30-R-12.00-4 is a flexible cable jumper from the FJH series. It can be easily modified for custom pin counts and lengths. It also features mating fiducials and ZIF connectors. Conductors are tin-plated copper Conductor resistance is up to 1000 W/km Temperature rating: -30 → +80°C
Feature
Specification
*Ribbon cable type: FFC*Wire pitch: 0.5mm*Termination: Unterminated*Number of poles: 30*Shielding: Unshielded*AWG size: 30 AWG*Series: FJH*Width: 4 mm*Conductor strand type: Standard*Representative standard: RoHS compliant (as of October 2022)*Code number: 196-9969

Ulasan Produk

Tidak ada ulasan