SAMTEC Ribbon Cable

Sebelum PPN:
Rp479.900
Spesifikasi
AS ONE Part Number65-7431-76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec FFSD series Tiger Eye IDC flat cable. It also features reliable Tiger Eye contacts with a polarity key and optional strain relief. The two-row 1.27 mm pitch connector has 10 positions. Operating temperature range: -40 → +105 °C Rated current: 2.3 A/pin
Feature
Specification
*Wire pitch: 1.27mm*Termination: Pre-terminated*CN1: Visit FFSD IDC*Connector A Gender: Female*CN2: Visit FFSD IDC*Connector B Gender: Female*AWG size: 30 AWG*Series: FFSD*Length: 101.6mm*Operating temperature range: -40 -> +105 °C*Code number: 208-1340

Ulasan Produk

Tidak ada ulasan